Welcome to Würth Slowakia For trade customers only

Hexagonal nut with flange and clamping piece (non-metallic insert)

EN 1663 steel 8, zinc nickel
NUT-HEX-FLG-EN1664-8-WS10-(ZNSHL)-M6

Art.-no. 45279026

EAN 4061337718385

Price for selected packaging unit
Hexagonal nut with flange and clamping piece (non-metallic insert)

Art.-no. 45279026

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN 1663, steel 8, zinc-nickel, silver (ZNSHL)

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (h1)

7.30 mm

Flange diameter (dc)

14.20 mm

External drive (s1)

WS10

Standards

EN 1664

Material

Steel

Property class

8

Surface

Zinc nickel silver

RoHS-compliant

Yes

Corrosion protection period

480 h

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information