Welcome to Würth Slowakia For trade customers only

Hexagonal nut with serrated washer

Steel 8 zinc plated
NUT-HEX-SERWSH-8-WS10-(A2K)-M6

Art.-no. 037916

EAN 4011231352604

Price for selected packaging unit
Hexagonal nut with serrated washer

Art.-no. 037916

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hexagonal nut with serrated washer, steel 8, galvanised, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (m1)

7.6 mm

External drive (s1)

WS10

Material

Steel

Property class

8

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information