Welcome to Würth Slowakia For trade customers only

Steel door split spindle 10 mm with M12 threaded roller

CHPIN-F.DRFRN-THR12-ST-(ZN)-10X120

Art.-no. 0688196120

EAN 4011231597548

Price for selected packaging unit
Steel door split spindle 10 mm with M12 threaded roller

Art.-no. 0688196120

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The steel door spindles are used to connect the knob, button and door handle

  • This connection element moves the safety catch

  • Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For house doors.

Instructions

Screwing in the grub screw expands the spindle in the handle.

Suitable for door handle

Security door handle S 33, Security door handle S 35, Security door handle S 202, Security door handle S 302, Security door handle S 305, Security door handle S 45, Security door handle S 40

Material

Steel

Surface

Zinc plated

Square size

10 mm

Length (L)

120 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information