Hexalobular screw with flattened half round head
ISO 7380-1 A2 stainless steel plain TX
SCR-ISO7380/1-A2/070-TX30-M6X16
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 3506-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 16 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 3.3 mm |
Standards | DIN 34805-1 |
Material | Stainless steel A2 |
Property class | 070 |
Surface | Plain |
Head type | Button head |
Drive type | Internal hexalobular |
Internal drive | TX30 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |