Hexalobular screw with flattened half round head and collar DIN 34805-2, TX drive, blue passivated zinc plated 10.9 steel
DIN 34805-2 steel 010.9 zinc plated TX
SCR-DIN34805/2-010.9-TX50-(A2K)-M10X20
Art.-no. 421311020
EAN 4062856959921
Register now and access more than 125,000 products
Increased assembly productivity
When using hexalobular-drive (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives. This has a number of advantages:
- Reduced tool wear
- Optimal distribution of force prevents the tool from slipping
- No damage to surface coat
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Head diameter (dc) | 21.9 mm |
Head height (k1) | 5.5 mm |
Internal drive | TX50 |
Standards | DIN 34805-2 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Head type | Button head with collar |
Head details | With collar |
Drive type | Internal hexalobular |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
