Welcome to Würth Slowakia For trade customers only

Hexalobular screw with flattened half round head and collar ISO 7380-2, plain A2-70 stainless steel

ISO 7380-2 A2 stainless steel plain TX
SCR-ISO7380/2-A2/070-TX50-M10X40

Art.-no. 421410 40
EAN 4047376723566

Price for selected packaging unit
Hexalobular screw with flattened half round head and collar ISO 7380-2, plain A2-70 stainless steel

Art.-no. 421410 40

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 3506-1