Hexalobular-type cheese head screw, low head
ISO 14580 steel 8.8 zinc plated
SCR-CYL-ISO14580-8.8-TX6-(A2K)-M2X16
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, connection elements with hexalobular heads are standardised and can be used all over the world
![]() | |
Thread type x nominal diameter (d1) | M2 |
Länge (l1) | 16 mm |
Head diameter (dk) | 3.8 mm |
Head height (k1) | 1.55 mm |
Standards | ISO 14580 |
Werkstoff | Steel |
Property class | 8.8 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Internal hexalobular |
Internal drive | TX6 |
Thread type | Metric thread |
Pitch | 0.4 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets(X)
CAD data (available after login)