Welcome to Würth Slowakia For trade customers only

High-pressure cold water cleaner ATOMAX-C

Cold water high-pressure cleaner ATOMAX-C
CLNDEV-COLD WATER-190BAR

Art.-no. 0701160035

EAN 4099618051548

Price for selected packaging unit
High-pressure cold water cleaner ATOMAX-C

Art.-no. 0701160035

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

400 V

Power input

5 kW

Max. pressure

190 bar

Min./max. feed quantity

360-900 l/h

Hose length

10 m

Length

78 cm

Width

45 cm

Height

100 cm

Weight of machine

53 kg

Cable length

5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information