Welcome to Würth Slowakia For trade customers only

High-visibility neon industrial jacket Two-tone high-visibility fleece with anti-pilling treatment.

High-visibility neon industrial jacket
HIVISJAC-(FLUO INDUST)-YELLOW-3XL

Art.-no. M409427005
EAN 3701354703025

Price for selected packaging unit
High-visibility neon industrial jacket Two-tone high-visibility fleece with anti-pilling treatment.

Art.-no. M409427005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • B EN ISO 20471 2013 class 1

  • B Two deep pockets with zips

  • B Inner lining with ventilation mesh

  • B Elasticated cuffs

  • B Cord-adjustable waist with stoppers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Size

3XL

Material

50% cotton, 50% polyester

Standards

EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information