Welcome to Würth Slowakia For trade customers only

High visibility sweatshirt half zip bicolour

HI-VIS SWEAT 1/2ZIP LUMEN ORNGE/NAVY L

Art.-no. M409214002

EAN 8434203008396

Price for selected packaging unit
High visibility sweatshirt half zip bicolour

Art.-no. M409214002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN ISO 20471:2013 Class 2/2


100 % polyester - 280 g/m²



  • High level of thermal protection.

  • Anti-pilling treated fabric.

  • Adjustable waist and cuff in stretch fabric.

  • High neck half zip.


Notice

Max. wash temperature: 40 °C.


Do not iron


Do not tumble dry

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

659.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information