High visibility sweatshirt half zip bicolour
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
EN ISO 20471:2013 Class 2/2
100 % polyester - 280 g/m²
- High level of thermal protection.
- Anti-pilling treated fabric.
- Adjustable waist and cuff in stretch fabric.
- High neck half zip.
Notice
Max. wash temperature: 40 °C.
Do not iron
Do not tumble dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!