High visibility sweatshirt half zip bicolour
HI-VIS SWEAT 1/2ZIP LUMEN ORNGE/NAVY S
Art.-no. M409214000
EAN 8434203008372
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN ISO 20471:2013 Class 2/2
100 % polyester - 280 g/m²
- High level of thermal protection.
- Anti-pilling treated fabric.
- Adjustable waist and cuff in stretch fabric.
- High neck half zip.
Notice
Max. wash temperature: 40 °C.
Do not iron
Do not tumble dry
Product information
Datasheets(X)
Product weight (per item) | 574.000 g |