High visibility sweatshirt half zip bicolour
Hi-vis sweatshirt half-zip LUMEN
SWEATSHIRT HIVIS 1/2ZIP ORANGE/NAVY M
Art.-no. M409214001
EAN 8434203008389
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- 100 % polyester - 300 g/m2
- High thermal protection.
- Anti-pilling treated fabric.
- Adjustable waist and cuff in stretch fabric.
- High neck half zip
EN ISO 20471:2013 Class 2/2
Notice
Do not iron
Do not tumble dry
Product information
Datasheets(X)
Instructions
Max. wash temperature: 40°C.
Product weight (per item) | 500.000 g |