Welcome to Würth Slowakia For trade customers only

High visibility trousers in a single colour

High visibility trousers single colour
HIVIS TROUSERS EN20471 YELLOW L

Art.-no. M410054002
EAN 8434203000932

Price for selected packaging unit
High visibility trousers in a single colour

Art.-no. M410054002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 80 % polyester 20 % cotton - 245 g/m2

  • One side pocket with flap and pouch.

  • Two jeans-style waist pockets.

  • One back pocket with flap, one open side pocket

  • Two back pockets with flap and pouch, hook-and-loop fastener.

  • Extra-large belt loops and reinforced seams.

  • Button and zip fastening, elasticated waist


EN ISO 20471:2013 Class 2/2

Notice

Do not tumble dry

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Max. wash temperature: 40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information