High visibility trousers in a single colour
High-visibility trousers single colour
HIVIS TROUSERS EN20471 YELLOW XL
Art.-no.
M410054003
EAN 8434203001052
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- 80 % polyester 20 % cotton - 245 g/m2
- One side pocket with flap and pouch.
- Two jeans-style waist pockets.
- One back pocket with flap, one open side pocket
- Two back pockets with flap and pouch, hook-and-loop fastener.
- Extra-large belt loops and reinforced seams.
- Button and zip fastening, elasticated waist
EN ISO 20471:2013 Class 2/2
Notice
Do not tumble dry
Product information
Datasheets(X)
Instructions
Max. wash temperature: 40°C