High-visibility work sweatshirt
Hi-vis sweatshirt EN 20471 class 2
SWEAT HIVIS HZIP EN 20471 YELLOW XL
Art.-no. M409208003
EAN 8434203008198
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This half-zip sweatshirt offers high thermal protection, making it ideal for combating the cold.
- High thermal protection
- 1/2 zip stand-up collar
- Elasticated cuffs and waistband
- Retro-reflective stripes
- Compliant with EN 20471 Class 2.2
Material
- 100% polyester - approx. 280 g/m²
Available in size(s):
S - M - L - XL - XXL - 3XL
Product information
Datasheets(X)
Application areaIdeal for the colder months;
Instructions
Care instructions
- Washable at 40°C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Size | XL |
Fabric weight per m2 | 280 g |
Material | 100% polyester |
Colour | Yellow |
Product weight (per item) | 600.000 g |