WÜPOFAST® zinc-plated blue chipboard screw
SCR-RSDCS-WO-Z1-(A2K)-3X17
Art.-no. 01953 17
EAN 4011231249829
Register now and access more than 125,000 products
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
25° tip
Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF
Not for outdoor use
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 17 mm |
Thread design | Full thread |
Angle of the tip | 34 Degree |
Head type | Raised countersunk head |
Head diameter (dh) | 6.0 mm |
Internal drive | Z1 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 0.656 g |
RoHS-compliant | Yes |
