Welcome to Würth Slowakia For trade customers only

Hinge ring

Hinge ring steel brass plated
WSH-FITT-(D2J)-9X13X2

Art.-no. 0400709

EAN 4024835187558

Price for selected packaging unit
Hinge ring

Art.-no. 0400709

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Brass-plated steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

9 mm

Outer diameter (d2)

13 mm

Material

Steel

Surface

Brass plated

Thickness (s1)

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information