Hollow piston hydraulic cylinder, 17 tonnes universal
Hollow piston hydraulic cylinder, 43 mm stroke
HYDRCYL-17-TO-STROKE-43MM-QUICK-COUPLING
Art.-no. 1952004990
EAN 4062856575626
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Connection thread (10) | 3/8 inch x 18 mm |
Operating pressure (20) | 700 bar |
Design (25) | With quick coupling |
Stroke length | 43 mm |
Product weight (per item) | 3898.000 g |
Diameter | 90 mm |
Height | 155 mm |
Max. loading weight (100) | 17000 kg |