Hollow piston hydraulic cylinder, aluminium 7 pieces
ALU-HYDRCYL-12T
Art.-no. 1952004110
EAN 4056807273532
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Particularly lightweight design made of aluminium
- Can either be used as a tensioning or pressure cylinder (in pressing framework).
- Universal application, e.g. in conjunction with wheel bearings or hub tools/tools for silent bearing and bushing changes etc.
Scope of delivery:
- 1 x hollow piston cylinder, 12 tonnes.
- 5 x spindle mounting threaded insert M10, 12, 14, 16, 18
- 1 x screw-in plier wrench for threaded inserts
Product information
Datasheets(X)
Connection thread (10) | 3/8 inch |
Operating pressure (20) | 700 bar |
Design (25) | With screw coupling |
Stroke length | 43 mm |
Product weight (per item) | 2549.000 g |
Diameter | 90 mm |
Height | 122 mm |
Max. loading weight (100) | 12 t |