Hollow piston hydraulic cylinder, aluminium 7 pieces
Aluminium hydraulic cylinder
HYDRCYL-12TO-STROKE 8MM-SCREW CUPL-ALU
Art.-no. 1952004035
EAN 4062856575572
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Particularly lightweight design made of aluminium
- Can either be used as a tensioning or pressure cylinder (in pressing framework).
- Universal application, e.g. in conjunction with wheel bearings or hub tools/tools for silent bearing and bushing changes etc.
Scope of delivery:
- 1 x hollow piston cylinder, 12 tonnes.
- 5 x spindle mounting threaded insert M10, 12, 14, 16, 18
- 1 x screw-in plier wrench for threaded inserts
Product information
Datasheets(X)
Connection thread (10) | 3/8 inch |
Operating pressure (20) | 700 bar |
Stroke length | 8 mm |
Spindle-thread diameter | 21.5 mm |
Product weight (per item) | 1671.000 g |
Diameter | 80 mm |
Height | 55 mm |
Length | 200 mm |
Max. loading weight (100) | 12000 kg |