Welcome to Würth Slowakia For trade customers only

Hollow piston hydraulic cylinder, aluminium 7 pieces

Aluminium hydraulic cylinder
HYDRCYL-17TO-STROKE 43MM-QUICK CUPL-ALU

Art.-no. 1952004920

EAN 4062856575619

Price for selected packaging unit
Hollow piston hydraulic cylinder, aluminium 7 pieces

Art.-no. 1952004920

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly lightweight design made of aluminium
  • Can either be used as a tensioning or pressure cylinder (in pressing framework).

  • Universal application, e.g. in conjunction with wheel bearings or hub tools/tools for silent bearing and bushing changes etc.


Scope of delivery:


  • 1 x hollow piston cylinder, 12 tonnes.

  • 5 x spindle mounting threaded insert M10, 12, 14, 16, 18

  • 1 x screw-in plier wrench for threaded inserts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (10)

3/8 inch x 18 mm

Operating pressure (20)

700 bar

Stroke length

43 mm

Product weight (per item)

2284.000 g

Diameter

90 mm

Height

122 mm

Max. loading weight (100)

17000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information