Horizontal clamp Pro with open support arm
Horizontal clamp Pro with 2C handle
QCKCLMP-HORIZ-SZ0-(-5,5-0)-M4X25
Art.-no. 5761120000
EAN 4065746090445
Register now and access more than 125,000 products
High-quality quick-action clamp with knuckle joint principle for flexible use in metal, wood and plastic machining
Advantages of the knuckle joint principle:
- Fast, wide opening of quick-action clamp
- Complete exposure and unimpeded removal of the workpiece
- Large clamping force with minimal effort required
- High degree of self-locking in the clamping position prevents the quick-action clamp from opening due to machining forces
Overview of more characteristics:
- Ergonomic 2-component handle
- Safety clamping piece with finger-trap protection
- Protection against the loss of pressure screw
- Stainless steel rivets in greased, case-hardened bearing bushings for durable, consistent functionality
- Removable oil-resistant rubber cap
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 2-component plastic |
Surface | Zinc plated |
Form | A |
Width of angled base (b1) | 25 mm |
Length of angled base (b2) | 25.5 mm |
Bore diameter (d1) | 4.6 mm |
Min./max. hole distance (a1) | 16-16 mm |
Hole distance 3 min./max. (a3) | 11.5-15.5 mm |
Height (h1) | 23 mm |
Min./max. clamping height (h2) | -5.5-0 mm |
Distance 1 (c1) | 9 mm |
Distance 2 (c2) | 5.5 mm |
Length (l1) | 79 mm |
Arm length (l2) | 28 mm |
Tension force (F1) | 0.25 kN |
Clamping force 2 (F2) | 0.4 kN |
Opening angle (α) | 90 |
Thumbscrew size | M4 x 25 mm |
Product weight (per item) | 35.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
