Hose and pipe cutter HD
Hose and pipe cutter HD
CTR-PLRS-BRKPIP-(PLAPIPE-D16)-HD
Art.-no. 088520 03
EAN 4061975089755
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shears for flexible hoses and soft, thin-walled plastic pipes
- Minimal cutting effort due to optimal cutting geometry and PTFE coating of the blade
- Automatic blade retraction by spring mechanism in the joint
- Wide contact surface for hoses and plastic pipes to avoid any canting
- Low tare weight
- Aperture angle up to 60°
- One-hand locking system
Product information
Datasheets(X)
Max. cutting capacity in plastic hose | 16 mm |
Length | 133 mm |
Material | Magnesium |