Hose connector
Hose connectors straight
HOSECON-PLA-STRAIGHT-D4,0MM
Art.-no. 05002502
EAN 4011231422666
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Resistant to petrol, diesel, oil, wash water, brake fluid, anti-Freeze etc.
- Various dimensions and designs made from acetal resin
Product information
Datasheets(X)
![]() | |
Internal diameter (D2) | 2.7 mm |
Hose connection diameter (D1) | 4 mm |
Length (L1) | 35 mm |
Material | Polyoxymethylene |
