Hot water high-pressure cleaner IP Cleaning M3
Hot water high-pressure cleaner IP Cleaning M3
CLNDEV-HPRES-HWTR-EL-135BAR-M3B
Art.-no. 9501019809
EAN 4099618784095
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Power input | 2.5 kW |
Max. pressure | 135 bar |
Min./max. feed quantity | 0-500 l/h |
Hose length | 8 m |
Length | 80 cm |
Width | 61 cm |
Height | 85 cm |
Weight of machine | 63 kg |
Cable length | 5 m |