Welcome to Würth Slowakia For trade customers only

Hot water high-pressure cleaner IP Cleaning M3

Hot water high-pressure cleaner IP Cleaning M3
CLNDEV-HPRES-HWTR-EL-160BAR-M3P

Art.-no. 9501019810

EAN 4099618784101

Price for selected packaging unit
Hot water high-pressure cleaner IP Cleaning M3

Art.-no. 9501019810

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

400 V

Power input

4.7 kW

Max. pressure

160 bar

Min./max. feed quantity

0-660 l/h

Hose length

8 m

Length

80 cm

Width

61 cm

Height

85 cm

Weight of machine

75 kg

Cable length

5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information