Hot water high-pressure cleaner RUNNER-H4
Hot water high-pressure cleaner RUNNER-H4
CLNDEV-HWATER-200BAR-H4
Art.-no.
0701200035
EAN 4099618051531
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 400 V |
Power input | 6.4 kW |
Max. pressure | 200 bar |
Min./max. feed quantity | 500-1000 l/h |
Hose length | 10 m |
Length | 110 cm |
Width | 70 cm |
Height | 70 cm |
Weight of machine | 140 kg |
Cable length | 5 m |