Welcome to Würth Slowakia For trade customers only

Hybrid jacket Nordic

HYBRID JACKET NORDIC NAVY XL

Art.-no. M456287003

EAN 7070569316570

Price for selected packaging unit
Hybrid jacket Nordic

Art.-no. M456287003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight, warm and partially windproof jacket.

Lightweight, warm and partially windproof hybrid jacket


  • Warm, padded body, teddy fleece on sides, sleeves and over shoulders

  • Recycled polyester, welded seams

  • Zipped chest pocket, ID card pocket, side pockets with concealed zips, spacious inner pocket

  • Ventilation under sleeves, hem drawcord, elastics in sleeve hem


Recycled polyester – 160 g/m²


Contrast fabric: 100% cotton with polyester fleece lining (50% recycled)


Padding: 100% recycled polyester – 20 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsTumble dry at low temperature
Cool iron
Do not bleach
Do not dry clean
Wash at 40 °C

Colour

Dark blue

Size

XL

Material

100% recycled polyester

Fabric weight per m2

160 g

Washable at

40°C

Care instruction

Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information