Inch double box-end wrench with POWERDRIV® drive
DBBOXENDWRNCH-DEPRESSED-INCH-7/16X1/2
Register now and access more than 125,000 products
Ergonomic double box-end wrench for demanding work
- The double box-end wrench has a deep, 18° offset and an arc swing of 30° on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Extremely high quality for a long service life
- With proven chrome-vanadium steel
- The surfaces have a matt chrome plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the double box-end wrench reduces costs for replacement and storage
Datasheets(X)
![]() | |
Width across flats | 7/16 x 1/2 inch |
Length (L) | 220.5 mm |
Ring thickness (a1) | 8.5 mm |
Ring thickness 2 (a2) | 9 mm |
External diameter of ring (d1) | 18.7 mm |
External diameter of ring 2 (d2) | 20 mm |
Height (h1) | 23.9 mm |
Height 2 (h2) | 25 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Tip type | Twelve-sided head |
