Welcome to Würth Slowakia For trade customers only

Induction heating W175

INDHEAT-EL-W175

Art.-no. 0702999175

EAN 4099618470394

Price for selected packaging unit
Induction heating W175

Art.-no. 0702999175

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Power output

1.75 kW

Weight of machine

4.5 kg

Length

23.4 cm

Width

9.60 cm

Height

18 cm

Max. temperature conditions

800 °C

Protection class

Protection class I/protective grounding

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information