Industrial broom
Industrial hall broom, coir
BRM-HALL-COCO-L400MM
Art.-no. 0695943965
EAN 4038898025955
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fine dust indoors
- With coconut-coloured 100 % synthetic bristles
- Wooden can with hole for handle
Notice
Not water-resistant
Product information
Datasheets(X)
Material | Wood |
Material of bristles | Coconut |
Length | 40 cm |
Width | 10.5 cm |
Handle holder grommet diameter | 24 mm |
Product weight (per item) | 380.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!