Injector cleaning and cutting tool set 28 pieces
Injector cleaning and milling tool set, 28 pieces
INJCLN/MILTL-SET
Art.-no. 1952003115
EAN 4061975526878
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For the professional cleaning and reworking of the injector shaft before inserting the new injector
Efficient removal of impurities
- Effectively removes impurities such as carbon deposits and rust
- Optimal guiding of milling heads with the adjustable milling tool base device
- Clean wear pattern without chatter marks due to the tungsten carbide milling cutter with a high number of blades
- Machining of all contact surfaces such as nozzle bore, sealing seat and injector shaft
Scope of delivery
- 1 x milling tool base device with spring, cone and clamping ring
- 1 x self-centring cone, diameter 17.8-20.6 mm
- 1 x self-centring cone, diameter 15.0-17.0 mm
- 1 x injector sealing seat milling cutter, diameter 15/17 mm, 180°
- 1 x injector sealing seat milling cutter, diameter 17/21 mm, 120°
- 1 x injector sealing seat milling cutter, diameter 17 mm, 180°
- 1 x milling tool cleaning brush
- 1 x grease for milling heads
- 4 x shaft cleaning brush, brass, diameter 18/19/21/24 mm
- 4 x shaft cleaning brush, nylon, diameter 18/19/21/24 mm
- 1 x sealing seat wire end brush, silicone/nylon, diameter 15 mm
- 1 x sealing seat wire end brush, silicone/nylon, diameter 20 mm
- 4 x locking sleeves for nozzle bore
- 1 x locking sleeve insert rod
- 1 x special bit holder, flexible, with 1/4 inch chuck
- 2 x brass hole-cleaning brush, 300 x 100 x 7 mm
- 1 x cotton swab cleaner set, 10 pieces
- 1 x WÜRTH EX injector
Product information
Datasheets(X)
Application area
- Ideal for professional cleaning and reworking of injector shafts in vehicle workshops, for engine repair work and in vehicle construction
Number of pieces | 28 PCS |
Product weight (per item) | 3400.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!