Welcome to Würth Slowakia For trade customers only

Injector extractor Ford EcoBlue 2.0 l

Injector extractor set for Ford 2.0 Eco Blue
INJTL-SET-FORD-ECO-BLUE-2.0L

Art.-no. 1952007090

EAN 4099618818097

Price for selected packaging unit
Injector extractor Ford EcoBlue 2.0 l

Art.-no. 1952007090

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Provides a reliable solution for the efficient removal of injectors

Time-saving and efficient


  • Tool for gentle removal of seized injection nozzles

  • An economical alternative to tools that require partial disassembly and/or destruction of the injector


Clever operation to your advantage


  • Half shells grip the outside without slipping, as well as the lower edge of the injector head, so that the injector can be pulled out with force

  • The injector is extracted in one piece and can be reused in most cases

  • For use as with OEM 303-1706


Scope of delivery


  • 1x stabiliser, dia. 20, W 160 mm x D 50 mm x H 25 mm

  • 2x split bearing rings for injector, 2 pieces

  • 1x split bearing ring mount, M18

  • 1x feed rod M18, L = 160 mm

  • 1x pressure nut M18

  • 1x thrust bearing

  • 2x support feet 150 mm, U-washer/nut

  • 2x supporting rings
Notice

For extreme cases in which the injector top part is torn out of the nozzle body during the extraction process, please use the tool art. no. 1952004905.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For Ford 2.0 l diesel EcoBlue engines of the following models: Edge, Focus, Galaxy, S-Max (from 2018), Kuga, Mondeo, Ranger (from 2019), Tourneo Custom, Transit and Custom (from 2016).

  • Engine codes: BC2X, BCCA, BCCB, BCCC, BCCD, BCDA, BCFA, BCFB, BCRA, BJFA, BJFB, BJFC, BJFD, BJRA, BJRB, BKFA, BKFB, BKFC, BKFD, BKRA, BKRB, BLFA, BLFB, BLFC, BLFD, BLHA, BLRA, BLRB, T20DD0J

  • Engine codes: YL2X, YLCA, YLCB, YLCC, YLDA, YLDC, YLF6, YLFA, YLFB, YLFS, YLR6, YLRA, YMCA, YMCB, YMCC, YMDA, YMF6, YMFA, YMFB, YMFS, YMHA, YMR6, YMRA, YN2X, YNCA, YNF6, YNFA, YNFB, YNFS, YNR6, YNRA

Number of pieces

11 PCS

Width

160 mm

Height

25 mm

Length

160 mm

Product weight (per item)

4240.000 g

Male thread

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information