Welcome to Würth Slowakia For trade customers only

Injector socket for Bosch

Injector socket Bosch
INJECTOR SOCKET, BOSCH SIZE 29MM

Art.-no. 1952003951
EAN 4046777595284

Price for selected packaging unit
Injector socket for Bosch

Art.-no. 1952003951

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

1/2 inch

Länge

80 mm

Breite

40 mm

Höhe

40 mm

Width across flats

29 mm

Productgewicht (per stuk)

178.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information