Welcome to Würth Slowakia For trade customers only

Injector socket for Siemens

INJECTOR SOCKET, SIEMENS SW 25MM

Art.-no. 1952003953

EAN 4046777595307

Price for selected packaging unit
Injector socket for Siemens

Art.-no. 1952003953

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

1/2 inch

Length

80 mm

Width

40 mm

Height

40 mm

Product weight (per item)

126.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information