Injector socket for Siemens
INJECTOR SOCKET, SIEMENS SW 27MM
Art.-no. 1952003954
EAN 4046777595314
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Connection thread | 1/2 inch |
Length | 80 mm |
Width | 40 mm |
Height | 40 mm |
Product weight (per item) | 187.000 g |