Injector socket nut for Bosch
Injector socket Bosch
INJECTOR SOCKET, BOSCH SW 28MM
Art.-no.
1952003955
EAN 4046777595321
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Connection thread | 1/2 inch |
Length | 80 mm |
Width | 40 mm |
Height | 40 mm |
Product weight (per item) | 215 g |