Welcome to Würth Slowakia For trade customers only

Injector socket set 3 pieces, for Bosch/Mercedes

Injector socket set for Mercedes and Bosch 3 pcs.
SET INJECTOR EXTRACTOR SOCKETS MERCEDES

Art.-no. 1952003950

EAN 4046777595277

Price for selected packaging unit
Injector socket set 3 pieces, for Bosch/Mercedes

Art.-no. 1952003950

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complete with socket for the electrical connection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

3 PCS

Width

270 mm

Height

87 mm

Length

377 mm

Product weight (per item)

1075.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information