Injectors disassembly set, mechanical 37 pieces
Injector disassembly set 37 pcs
INJTL-SET-DEMOUNTING
Art.-no. 1952003505
EAN 4061975526854
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal injector removal system for particularly jammed injectors
- Disassembling particularly heavily coked or rusted injectors
- The height of the support feet can be adjusted, so the bridge can be positioned exactly at a 90° angle to the injector, even when the support points are at different heights on the cylinder head
- Ideal for engines with 2 injectors that must be pulled simultaneously, since they are attached with only one double adjustable clamp, as in vehicles by Mercedes, Opel/Vauxhall, Fiat etc.
- The injection nozzles can be partially dismantled using the 2 socket wrenches included in the set in order to attach the corresponding puller adapters from the set directly in the injector
- The required tensile force is applied mechanically using a spindle/pressure bearing and nut
Scope of delivery
- 1x short bridge, 360 mm
- 2x crossbars
- 2x M18x1.5 feed shafts, length 220 mm
- 2x M18x1.5/M18x1.5 connection adapters
- 1x pressure bearing
- 1x pressure nut
- 3x support feet/bridge connection elements
- 4x support feet, top section
- 4x support feet, middle section
- 4x support feet, base
- 2x crossbars/bridge connection elements
- 2x Bosch M17x1/M27x1 adapters
- 2x Siemens M14x1/M25x1 adapters
- 2x Siemens M27x1 adapters
- 1x Piezo M14x1.5 adapter
- 1x Bosch SW10 socket with bore
- 1x Siemens 4-PIN socket
- 1x thread compound
Product information
Datasheets(X)
Number of pieces | 37 PCS |
Product weight (per item) | 14500.000 g |