Insulation holder W-DSH-HFBX
INSUHOLD-(W-DSH-HFBX-D60MM)-120MM
Art.-no. 0864600120
EAN 4065746797436
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fast and economical fastening of insulating materials on concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) according to DIN EN 206
- With prefitted HFBX nail
- No drilling, no dust produced
Product information
Datasheets(X)
![]() | |
Material | HDPE - High density polyethylene |
Disc diameter (Ø T) | 60 mm |
Shank diameter (ØdA) | 18.5 mm |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Insulating-material thickness (LD) | 120 mm |
Length of nail | 52 mm |
