Interchangeable cylinder cores for locking system MS 5000
MS5000-INLAY-CYLCORE-HS1-WS31004-SET
Art.-no. 0683532004
EAN 4052703333844
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Wafer cylinder with 6 active wafers
- Reversible key system: key is easy to insert into the lock
- Scope of delivery: 1 lock core with 1 inlay key and 1 standard key
Notice
Master key system with up to 4,000/1,000 distinct keys possible via special order
Product information
Datasheets(X)
Material | Die-cast zinc |
Surface | Nickel plated |
Key number | 31004 |
Type of closure | Keyed alike |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!