Interchangeable cylinder cores for locking system MS 5000
Intrchngbl cylndr core set for lckng systm MS5000
MS5000-INLAY-ZYLKERN-HS1-WS31009-SET
Art.-no. 0683532009
EAN 4052703256099
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Disc cylinder with 6 closing interlocks
- Reversible key system for easy insertion into the cylinder
Notice
Master key system with up to 4000 or 1000 locking options possible on a standard order
Product information
Datasheets(X)
Material | Die-cast zinc |
Surface | Nickel plated |
Key number | 31009 |
Type of closure | Keyed alike |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!