Interchangeable cylinder for locks for glass sliding doors with aluminium rail
Cylinder for exchange core lock, alu. sliding door
AY-CLOSCYL-SL-SLIDDR-(NI)
Art.-no.
0683525160
EAN 4045989401079
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For glass sliding door fitting
- Cylinder with 6 cams operating in two directions, for enhanced security
- Complete with two keys
- Simply push to fit
Product information
Datasheets(X)
Material | Die-cast zinc |
Surface | Nickel plated |
Type description | Cylinder core, keyed alike, die-cast zinc |
Type of closure | Keyed alike |
Number of keys | 2 PCS |
Product weight (per item) | 28 g |