Interior trim clip, closed
INTRMCLIP-HONDA-ORANGE
Art.-no. 0501129005
EAN 4047376622777
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.40-8.40 mm |
Min./max. attachment thickness | 2.00-6.50 mm |
Head diameter (A) | 18.00 mm |
Length below head (B) | 9.00 mm |
Core diameter (C) | 9.20 mm |
Grip range head (D) | 2.40 mm |
Colour | Orange |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91560S6A003, 90664sb0004 |
Installation location | Interior |
Type of vehicle | Passenger car |
