Interior trim clip, closed
INTRMCLIP-RUBBERLIP-POM-UNCOLORED
Art.-no. 0501101428
EAN 4046777720501
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 9.50-10.00 mm |
Min./max. attachment thickness | 1.50-1.80 mm |
Head diameter (A) | 13.00 mm |
Length below head (B) | 11.20 mm |
Core diameter (C) | 3.00 mm |
Grip range head (D) | 1.50 mm |
Colour | Neutral |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | VAG, Audi, Volkswagen |
Corresponds to original spare part number | 7H0843514, 7E0843514 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
