Interior trim clip, opened
INTRMCLIP-POM-SEAL-GREY-(D7,9-8,0MM)
Art.-no. 0501105155
EAN 4046777720518
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 7.90-8.00 mm |
Min./max. attachment thickness | 1.70-1.80 mm |
Head diameter (A) | 14.50 mm |
Length below head (B) | 16.80 mm |
Core diameter (C) | 6.00 mm |
Grip range head (D) | 2.50 mm |
Colour | Grey |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | BMW, MINI, Universal |
Corresponds to original spare part number | 51418224781 |
Installation location | Universal |
Type of vehicle | Passenger car |
