Welcome to Würth Slowakia For trade customers only

Interior trim clip, opened

INTRMCLIP-PSA-POM-(SEALDISC-BLACK)

Art.-no. 0501121192

EAN 4049557650104

Price for selected packaging unit
Interior trim clip, opened

Art.-no. 0501121192

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening trims to carrier components
  • Pre-mount on the trim and then insert into a corresponding hole on the base component.

  • Tolerance compensation is possible.

  • The trim can be removed.

  • Can also be used as a seal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening trims to carrier components.

Instructions

Pre-mount on the trim and then insert into a corresponding hole on the base component.

Min./max. drill hole diameter

8.20-8.30 mm

Min./max. attachment thickness

0.70-2.50 mm

Head diameter (A)

12.50 mm

Length below head (B)

14.50 mm

Core diameter (C)

6.00 mm

Grip range head (D)

2.20 mm

Colour

White

Material

Combi-material

Suitable for vehicle manufacturer

Peugeot, Citroen

Corresponds to original spare part number

812396, 7473FL

Installation location

Interior, Universal

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information