Interior trim clip, type 2
Interior trim clip with open anchor
INTRMCLIP-OPEL-F.DOOR-RED
Art.-no.
0501103012
EAN 4047376894488
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Product information
Datasheets(X)
Application area
Fastening of trims to carrier components
Material | Polyoxymethylene |
Colour | Red |
Min./max. drill hole diameter | 8.50-9.00 mm |
Min./max. attachment thickness | 0.80-1.50 mm |
Head diameter | 12.80 mm |
Core diameter | 4.90 mm |
Grip range head | 2.50 mm |
Length below head | 15.20 mm |
Type of vehicle | Universal |
Corresponds to original spare part number | 2345959 |
Corresponds to original spare part number 2 | 90457899 |