Iris women's blouse
Work blouse Iris
SHIRT 1/1 (M OXFORD) WOM SKYBLUE XL
Art.-no. M407478003
EAN 4061975712424
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Stylish and comfortable women's blouse
- Blouse in Oxford fabric for style in the workplace.
- The slim fit makes it a fashionable and stylish choice.
Product information
Datasheets(X)
Colour | Sky blue |
Size | XL |
Material | 80% polyester, 20% polyamide |
Fabric weight per m2 | 120 g |